Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTCEXSAB10
Auxiliary Contact, 1NO, Frame B
MFG Item Number
XTCEXSAB10
This item cannot be canceled or returned
Description
Auxiliary Contact, 1NO, Frame B
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTCEXSAB10 |
| Description |
Auxiliary Contact, 1NO, Frame B |
| Type |
Auxiliary Contact |
| Comments |
1NO |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.08 lbs |
XTCEXSAB10
Eaton Contactors