Built‑in Heater and Magnetic Trip Elements to Protect the Motor
Control Inputs Located at Front of Starter for Easy Access and Wiring
Eaton's XT IEC open nonreversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short‑circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A.
The UL 508 Type F labeled combination motor controller (CMC) includes a line side adapter (LSA). These assembled combination motor controllers cover motors with FLA ratings from 0.10A to 65A.
Wide Range of Coils
Adjustment Dial for Setting Motor FLA
1NO‑1NC Auxiliary Contact as Standard on Manual Motor Controller and Combination Motor Controller
Eaton XT IEC motor control, UL 508 Type F - XT IEC FVNR Combination Motor Controller, 0.25A, 45 mm Frame size, 24 Vdc coil,Frame B,1NO-1NC auxilary contact,Built in heater,0.1 to 32 A