XUM0APSAM8
Telemecanique Photoelectric Sensors, XUM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XUM0APSAM8 Telemecanique Photoelectric Sensors, XUM Series, MINIATURE RECTANGULAR XUM PNP DC M8 CONN
MFG Item Number
XUM0APSAM8

XUM0APSAM8 Telemecanique Photoelectric Sensors, XUM Series, MINIATURE RECTANGULAR XUM PNP DC M8 CONN

MFG Item Number
XUM0APSAM8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, XUM Series
Item #
XUM0APSAM8
MINIATURE RECTANGULAR XUM PNP DC M8 CONN

XUM Series Information

Specifications

Specifications
Manufacturer Part Number XUM0APSAM8
Manufacturer Telemecanique
Product Series XUM
Family Series Telemecanique Photoelectric Sensors, XUM Series
Description MINIATURE RECTANGULAR XUM PNP DC M8 CONN
Power Type DC
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Output Type PNP
Composition Non-Metallic
Protection Rating IP65, IP67
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0.077 lbs