XY2CE3A010H7
Telemecanique Safety Switches, XY2C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XY2CE3A010H7

Telemecanique Safety Switches, XY2C Series

XY2CE3A010H7

Telemecanique Safety Switches, XY2C Series
CABLE PULL SWITCH 300VAC 10A XY2CE
MFG Item Number
XY2CE3A010H7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, XY2C Series
Item #
XY2CE3A010H7
CABLE PULL SWITCH 300VAC 10A XY2CE

XY2C Series Information

Specifications

Specifications
Manufacturer Part Number XY2CE3A010H7
Manufacturer Telemecanique
Product Series XY2C
Family Series Telemecanique Safety Switches, XY2C Series
Description CABLE PULL SWITCH 300VAC 10A XY2CE
Rope Span (1 switch) 50 m
Enclosure Zamak
Contact Type 1NO/1NC
Voltage 240 VAC
Approvals CSA
Net Weight 0 lbs
Gross Weight 3.508 lbs