Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZB4BD4 Square D Switches, Black Selector Switch Head, 22mm,
MFG Item Number
596162

ZB4BD4 Square D Switches, Black Selector Switch Head, 22mm,

MFG Item Number
596162
Item Number
ZB4BD4
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
ZB4BD4
Black Selector Switch Head, 22mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 596162
Manufacturer Square D
Family Series Square D Switches
Description Black Selector Switch Head, 22mm, 2-Position, Spring Return
Type Selector Operator
For Use With Harmony XB4 Series
Shape Round
Color Black
Approvals CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.085 lbs