Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BG2 Square D Switches, Harmony XB4 - KEY SWITCH 2 fix
ZB4BG2 Square D Switches, Harmony XB4 - KEY SWITCH 2 fix
This item cannot be canceled or returned
Description
Harmony XB4 - KEY SWITCH 2 fix
Specifications
Specifications
| Manufacturer Part Number |
606067 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Harmony XB4 - KEY SWITCH 2 fix position |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Operator Color |
Black |
| Bezel |
Metal Round |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Approvals |
CSA, UL |
| Protection Rating |
IP66, IP67, IP69, IP69K |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.25 lbs |