Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZCKD05 Telemecanique Limit Switches, LIMIT SWITCH HEAD
ZCKD05 Telemecanique Limit Switches, LIMIT SWITCH HEAD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ZCKD05 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH HEAD |
| Actuator Type |
Rotary |
| Material |
Plastic |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.165 lbs |
ZCKD05
Telemecanique Limit Switches