Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZCKL1H7 Telemecanique Limit Switches, LIMIT SWITCH
ZCKL1H7 Telemecanique Limit Switches, LIMIT SWITCH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ZCKL1H7 |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Limit Switches |
| Description |
LIMIT SWITCH |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Clamp Terminals |
| Conduit Fitting |
1/2 NPT |
| Material |
Metal |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.46 lbs |
ZCKL1H7
Telemecanique Limit Switches