Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
000-825-89-99 ATC-Automatic Timing & Control Miscellaneous, Surface Mounting Socket w/ Hold Down
MFG Item Number
000-825-89-99
000-825-89-99 ATC-Automatic Timing & Control Miscellaneous, Surface Mounting Socket w/ Hold Down
MFG Item Number
000-825-89-99
This item cannot be canceled or returned
Description
Surface Mounting Socket w/ Hold Down
Specifications
Specifications
| Manufacturer |
ATC-Automatic Timing & Control |
| Family Series |
ATC-Automatic Timing & Control Miscellaneous |
| Manufacturer Part Number |
000-825-89-99 |
| Description |
Surface Mounting Socket w/ Hold Down Clips Relay Accessory |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.205 lbs |
000-825-89-99
ATC-Automatic Timing & Control Miscellaneous