001-0008
ASI-Automation Systems Interconnect Industrial Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

001-0008

ASI-Automation Systems Interconnect Industrial Accessories

001-0008

ASI-Automation Systems Interconnect Industrial Accessories
3 Position Black Handle for Motor
MFG Item Number
001-0008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
001-0008
3 Position Black Handle for Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 001-0008
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Industrial Accessories
Description 3 Position Black Handle for Motor and Changeover Switches 1-0-2, Rear Panel Mount, Gray Plate, Used with
Padlockable No
Color Black
Defeatable No
Operator Type Knob Handle
Net Weight 0.04 lbs
Gross Weight 0.07 lbs