001-0022
ASI-Automation Systems Interconnect Industrial Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

001-0022

ASI-Automation Systems Interconnect Industrial Accessories

001-0022

ASI-Automation Systems Interconnect Industrial Accessories
3 Position Handle for Ammeter and
MFG Item Number
001-0022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
001-0022
3 Position Handle for Ammeter and

Series Information

Specifications

Specifications
Manufacturer Part Number 001-0022
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Industrial Accessories
Description 3 Position Handle for Ammeter and Voltmeter Switch, 0, Position 1 and 2 with L1-L2, L2-L3, L3-L1
Padlockable No
Color Black
Defeatable No
Operator Type Knob Handle
Net Weight 0 lbs
Gross Weight 0 lbs