00112OT3E145JP-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00112OT3E145JP-S

WEG Electric Motors

00112OT3E145JP-S

WEG Electric Motors
1HP 1200 3 60 208-230/460, J2
MFG Item Number
00112OT3E145JP-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00112OT3E145JP-S
1HP 1200 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00112OT3E145JP-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1HP 1200 3 60 208-230/460, J2
Type General Purpose
Horsepower 1 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 143/5JP
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 1.65 A
Service Factor 1.15
Composition Steel
Net Weight 47.894 lbs
Gross Weight 47.894 lbs