Series Information
| Manufacturer Part Number | 00118ES1RFD143T-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 1Hp 1800 1 60 115/230V |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 143/5T |
| AC Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 6.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 40.403 lbs |
| Gross Weight | 40.403 lbs |