Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00118OT1BO56-S
1HP 1800 1 60 115/208-230V, J2
MFG Item Number
00118OT1BO56-S
This item cannot be canceled or returned
Description
1HP 1800 1 60 115/208-230V, J2
Specifications
Specifications
| Manufacturer Part Number |
00118OT1BO56-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1HP 1800 1 60 115/208-230V, J2 |
| Type |
General Purpose |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Foot Mount |
| Current Rating |
4.5 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
39.93 lbs |
| Gross Weight |
39.93 lbs |
00118OT1BO56-S
WEG Electric Motors