00136OT1B56CFL-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00136OT1B56CFL-S

WEG Electric Motors

00136OT1B56CFL-S

WEG Electric Motors
1HP 3600 1 60 115/208-230V, J2
MFG Item Number
00136OT1B56CFL-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00136OT1B56CFL-S
1HP 3600 1 60 115/208-230V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00136OT1B56CFL-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1HP 3600 1 60 115/208-230V, J2
Type General Purpose
Horsepower 1 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Footless
Current Rating 4.3 A
Composition Steel
Net Weight 32.914 lbs
Gross Weight 32.914 lbs