00136XT3E56C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00136XT3E56C

WEG Electric Motors

00136XT3E56C

WEG Electric Motors
1Hp 3600 3/60/208-230/460 56C
MFG Item Number
00136XT3E56C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00136XT3E56C
1Hp 3600 3/60/208-230/460 56C

Series Information

Specifications

Specifications
Manufacturer Part Number 00136XT3E56C
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1Hp 3600 3/60/208-230/460 56C
Type Explosion Proof
Horsepower 1 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 1.6 A
Composition Steel
Net Weight 27.507 lbs
Gross Weight 27.507 lbs