Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00152OT3E182JM-S
1.5HP 1200 3 60 208-230/460, J2
MFG Item Number
00152OT3E182JM-S
This item cannot be canceled or returned
Description
1.5HP 1200 3 60 208-230/460, J2
Specifications
Specifications
| Manufacturer Part Number |
00152OT3E182JM-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1.5HP 1200 3 60 208-230/460, J2 |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
182/4JM |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
2.25 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
69.06 lbs |
| Gross Weight |
69.06 lbs |
00152OT3E182JM-S
WEG Electric Motors