Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00156ET3ESS56C
1.5Hp 3600 3 60 208-230/460
MFG Item Number
00156ET3ESS56C
This item cannot be canceled or returned
Description
1.5Hp 3600 3 60 208-230/460
Specifications
Specifications
| Manufacturer Part Number |
00156ET3ESS56C |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1.5Hp 3600 3 60 208-230/460 |
| Horsepower |
1-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56HC |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
1.99 A |
| Composition |
Stainless Steel |
| Net Weight |
41 lbs |
| Gross Weight |
41 lbs |
00156ET3ESS56C
WEG Electric Motors