00156OT3E56C-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00156OT3E56C-S

WEG Electric Motors

00156OT3E56C-S

WEG Electric Motors
1.5HP 3600 3 60 208-230/460, J2
MFG Item Number
00156OT3E56C-S
More specs
This item cannot be canceled or returned

Obsolete

Description

Motors, Series
Item #
00156OT3E56C-S
1.5HP 3600 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00156OT3E56C-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1.5HP 3600 3 60 208-230/460, J2
Horsepower 1-1/2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 1.85 A
Composition Steel
Net Weight 30.389 lbs
Gross Weight 30.389 lbs