00156XT3E56

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00156XT3E56

WEG Electric Motors

00156XT3E56

WEG Electric Motors
1.5Hp 3600 3/60/208-230/460 56
MFG Item Number
00156XT3E56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00156XT3E56
1.5Hp 3600 3/60/208-230/460 56

Series Information

Specifications

Specifications
Manufacturer Part Number 00156XT3E56
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1.5Hp 3600 3/60/208-230/460 56
Type Explosion Proof
Horsepower 1-1/2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 2.1 A
Composition Steel
Net Weight 30 lbs
Gross Weight 30 lbs