Series Information
| Manufacturer Part Number | 00156XT3H143T |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 1.5HP 3600 60 575, J2 |
| Type | Explosion Proof |
| Horsepower | 1-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.64 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 71.551 lbs |
| Gross Weight | 71.551 lbs |