00158ES1RFD56H-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00158ES1RFD56H-S

WEG Electric Motors

00158ES1RFD56H-S

WEG Electric Motors
1.5HP 1800 1 60 115/230V, J2
MFG Item Number
00158ES1RFD56H-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00158ES1RFD56H-S
1.5HP 1800 1 60 115/230V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00158ES1RFD56H-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1.5HP 1800 1 60 115/230V, J2
Horsepower 1-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56H
AC Voltage 120 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 7.5 A
Composition Steel
Net Weight 51.014 lbs
Gross Weight 51.014 lbs