Obsolete
Series Information
| Manufacturer Part Number | 00158ET3E145JP-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 1.5HP 1800 3 60 208-230/460, J2 |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143/5JP |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 2.02 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 45.841 lbs |
| Gross Weight | 45.841 lbs |