00158OT3E56-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00158OT3E56-S

WEG Electric Motors

00158OT3E56-S

WEG Electric Motors
1.5HP 1800 3 60 208-230/460, J2
MFG Item Number
00158OT3E56-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00158OT3E56-S
1.5HP 1800 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00158OT3E56-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1.5HP 1800 3 60 208-230/460, J2
Horsepower 1-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56H
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 2.1 A
Composition Steel
Net Weight 40.443 lbs
Gross Weight 40.443 lbs