Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00158XT3E56H
1.5Hp 18 3/60/208-230/460 56H
MFG Item Number
00158XT3E56H
This item cannot be canceled or returned
Description
1.5Hp 18 3/60/208-230/460 56H
Specifications
Specifications
| Manufacturer Part Number |
00158XT3E56H |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1.5Hp 18 3/60/208-230/460 56H |
| Type |
Explosion Proof |
| Horsepower |
1-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56H |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
2.1 A |
| Composition |
Steel |
| Net Weight |
47.067 lbs |
| Gross Weight |
47.067 lbs |
00158XT3E56H
WEG Electric Motors