00209ET3YAL132S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00209ET3YAL132S WEG Electric Motors, 2.2Kw 900 3 60/50 460

MFG Item Number
00209ET3YAL132S

00209ET3YAL132S WEG Electric Motors, 2.2Kw 900 3 60/50 460

MFG Item Number
00209ET3YAL132S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00209ET3YAL132S
2.2Kw 900 3 60/50 460

Series Information

Specifications

Specifications
Manufacturer Part Number 00209ET3YAL132S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 2.2Kw 900 3 60/50 460
Horsepower 3 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 132S
AC Voltage 460 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 4.75 A
Composition Aluminum
Net Weight 142 lbs
Gross Weight 142 lbs