Series Information
| Manufacturer Part Number | 00209ST3QIE213TC-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 2HP 900 3 60 460V, J2 |
| Type | Severe Duty |
| Horsepower | 2 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213/5TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.39 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 179.302 lbs |
| Gross Weight | 179.302 lbs |