Series Information
| Manufacturer Part Number | 00212ET3E184T-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, AC, 2HP, 1200RPM, 184T |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182/4T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 84.031 lbs |
| Gross Weight | 84.031 lbs |