Series Information
| Manufacturer Part Number | 00218ET3EAL100L |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, 3 HP, 1710 RPM, 100L Frame Premium Efficiency |
| Type | IEC Metric Motors |
| Horsepower | 3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| AC Voltage | 190 VAC |
| IEC Frame | 100L |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 4.05 A |
| Service Factor | 1.25 |
| Composition | Aluminum |
| Net Weight | 62.9 lbs |
| Gross Weight | 62.9 lbs |