Series Information
| Manufacturer Part Number | 00218XT3E145TC |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 2HP, 1800, 143/5TC, 3/230/460/60, XP |
| Type | Explosion Proof |
| Horsepower | 2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 2.72 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 76.936 lbs |
| Gross Weight | 76.936 lbs |