0022SDSC42A-P
Toshiba Motors, EQP Global SD C-Face Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0022SDSC42A-P

Toshiba Motors, EQP Global SD C-Face Series

0022SDSC42A-P

Toshiba Motors, EQP Global SD C-Face Series
MOTOR, EQP GLOBAL SD, 2HP, 1.5KW,
MFG Item Number
0022SDSC42A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global SD C-Face Series
Item #
0022SDSC42A-P
MOTOR, EQP GLOBAL SD, 2HP, 1.5KW,

EQP Global SD C-Face Series Information

Specifications

Specifications
Manufacturer Part Number 0022SDSC42A-P
Manufacturer Toshiba
Product Series EQP Global SD C-Face
Family Series Toshiba Motors, EQP Global SD C-Face Series
Description MOTOR, EQP GLOBAL SD, 2HP, 1.5KW, 3600RPM, 3PH, 60HZ, 575V, TEFC, 145TC
Type General Purpose
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 2.1 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 65 lbs
Gross Weight 65 lbs