Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00236ES1B56C-S
MOTOR 1PH 2HP 3600RPM F56 Hc
MFG Item Number
00236ES1B56C-S
This item cannot be canceled or returned
Description
MOTOR 1PH 2HP 3600RPM F56 Hc
Specifications
Specifications
| Manufacturer Part Number |
00236ES1B56C-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
MOTOR 1PH 2HP 3600RPM F56 Hc |
| Horsepower |
2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56H |
| AC Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
8.7 A |
| Composition |
Steel |
| Net Weight |
43.199 lbs |
| Gross Weight |
43.199 lbs |
00236ES1B56C-S
WEG Electric Motors