Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00236ET3EJPR56J-S
2Hp 3600 3 60 208-230/460
MFG Item Number
00236ET3EJPR56J-S
This item cannot be canceled or returned
Description
2Hp 3600 3 60 208-230/460
Specifications
Specifications
| Manufacturer Part Number |
00236ET3EJPR56J-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
2Hp 3600 3 60 208-230/460 |
| Horsepower |
2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56J |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
2.5 A |
| Composition |
Steel |
| Net Weight |
40.031 lbs |
| Gross Weight |
40.031 lbs |
00236ET3EJPR56J-S
WEG Electric Motors