Series Information
| Manufacturer Part Number | 00236ET3WAL90L-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 460//220-240/380-415 V 60/50Hz |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 90S/L |
| AC Voltage | 220-240 VAC, 380-415 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.85 A |
| Service Factor | 1.25 |
| Inverter Duty | Yes |
| Motor Type | Foot Mount |
| Composition | Aluminum |
| Bearing Type | Re-Greasable |
| Shaft Diameter | 0.94 " |
| Overload Protection | None |
| Length | 12.99 " |
| Approvals | cCSAus, cULus |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |