00236OS1BJPR56C-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00236OS1BJPR56C-S

WEG Electric Motors

00236OS1BJPR56C-S

WEG Electric Motors
2HP 3600 1 60 115/208-230V, J2
MFG Item Number
00236OS1BJPR56C-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00236OS1BJPR56C-S
2HP 3600 1 60 115/208-230V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00236OS1BJPR56C-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 2HP 3600 1 60 115/208-230V, J2
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Footless
Current Rating 10.9 A
Composition Steel
Net Weight 40.17 lbs
Gross Weight 40.17 lbs