Obsolete
Series Information
| Manufacturer Part Number | 00236XT3E56H |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 2Hp 3600 3/60/208-230/460 56H |
| Type | Explosion Proof |
| Horsepower | 2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 2.7 A |
| Composition | Steel |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |