00236XT3E56HC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00236XT3E56HC

WEG Electric Motors

00236XT3E56HC

WEG Electric Motors
2Hp 3600 3/60/208-230/460 56Hc
MFG Item Number
00236XT3E56HC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00236XT3E56HC
2Hp 3600 3/60/208-230/460 56Hc

Series Information

Specifications

Specifications
Manufacturer Part Number 00236XT3E56HC
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 2Hp 3600 3/60/208-230/460 56Hc
Type Explosion Proof
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56HC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 2.7 A
Composition Steel
Net Weight 37.886 lbs
Gross Weight 37.886 lbs