002540003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

002540003

Altech Fuseblocks & Holders

002540003

Altech Fuseblocks & Holders
Fuse holder,EFD 10,32A,2p
MFG Item Number
002540003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
002540003
Fuse holder,EFD 10,32A,2p

Series Information

Specifications

Specifications
Manufacturer Part Number 002540003
Manufacturer Altech
Family Series Altech Fuseblocks & Holders
Description Fuse holder,EFD 10,32A,2p
Fuse Type Midget
Net Weight 0 lbs
Gross Weight 0 lbs