0027547
Lapp USA Wire & Cable, OLFLEX FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0027547

Lapp USA Wire & Cable, OLFLEX FD Series

0027547

Lapp USA Wire & Cable, OLFLEX FD Series
OLFLEX FD 855 P 4G0,75
MFG Item Number
0027547
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Wire & Cable, OLFLEX FD Series
Item #
0027547
OLFLEX FD 855 P 4G0,75

OLFLEX FD Series Information

Specifications

Specifications
Manufacturer Part Number 0027547
Manufacturer Lapp USA
Product Series OLFLEX FD
Family Series Lapp USA Wire & Cable, OLFLEX FD Series
Description OLFLEX FD 855 P 4G0,75
Number of Conductors 4
Conductor Type Stranded
Wire Size Range 19 AWG
Jacket Color Gray
Voltage 1,000 V
Temperature Rating -40-176 °F
Shielding Unshielded
Insulation Material TPE
Outer Diameter 0.264 "
Application Control Cable
Approvals CE, UL
Net Weight 0.0624 lbs
Gross Weight 4.2 lbs