Series Information
| Manufacturer Part Number | 00309XT3E215T |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3HP 900 60 208-230/460, J2 |
| Type | Explosion Proof |
| Horsepower | 3 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 4.44 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 212.001 lbs |
| Gross Weight | 212.001 lbs |