Series Information
| Manufacturer Part Number | 00318ET3EBM182T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3Hp 1800 3 60 230/460 |
| Horsepower | 3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182/4T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.91 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 116.164 lbs |
| Gross Weight | 116.164 lbs |