Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00318ET3WAL100L-W22
IE3 4 HP 4P 100L 3Ph IC411 TEFC B3LE
MFG Item Number
00318ET3WAL100L-W22
This item cannot be canceled or returned
Description
Item #
00318ET3WAL100L-W22
IE3 4 HP 4P 100L 3Ph IC411 TEFC B3LE
Specifications
Specifications
| Manufacturer Part Number |
00318ET3WAL100L-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
IE3 4 HP 4P 100L 3Ph IC411 TEFC B3LE 460//220-240/380-415 V 60 Hz |
| Horsepower |
4 hp |
| Speed |
1,500 RPM |
| RPM |
1,500 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| AC Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| IEC Frame |
100L |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
5.33 A |
| Service Factor |
1.25 |
| Composition |
Aluminum |
| Net Weight |
81.466 lbs |
| Gross Weight |
81.466 lbs |
00318ET3WAL100L-W22
WEG Electric Motors