Series Information
| Manufacturer Part Number | 00318OT3H182JM-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3HP 1800 3 60 575, J2 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182/4JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Mounting | Foot Mount |
| Current Rating | 3.09 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 76.694 lbs |
| Gross Weight | 76.694 lbs |