00318OT3V182JM-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00318OT3V182JM-S

WEG Electric Motors

00318OT3V182JM-S

WEG Electric Motors
3HP 1800 3 60 200/400, J2
MFG Item Number
00318OT3V182JM-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00318OT3V182JM-S
3HP 1800 3 60 200/400, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00318OT3V182JM-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 3HP 1800 3 60 200/400, J2
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182/4JM
AC Voltage 200 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 4.43 A
Service Factor 1.15
Composition Steel
Net Weight 76.857 lbs
Gross Weight 76.857 lbs