EQP Global IEC Series Information
| Manufacturer Part Number | 0032SDMV7JS-PL |
|---|---|
| Manufacturer | Toshiba |
| Product Series | EQP Global IEC |
| Family Series | Toshiba Motors, EQP Global IEC Series |
| Description | MOTOR, EQP GLOBAL IEC, 4HP, 3KW, 3600RPM, 3PH, 60HZ, 230/400V, TEFC, 100L |
| Type | IEC |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 100L |
| AC Voltage | 230 VAC, 400 VAC |
| Nominal Voltage | 240 VAC, 415 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless D-Flange (B5) |
| Current Rating | 5.6 A, 9.7 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |