Series Information
| Manufacturer Part Number | 00336ES1DJPR56C-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3HP 3600 1 60 230V, J2 |
| Horsepower | 3 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 12.7 A |
| Composition | Steel |
| Net Weight | 52.285 lbs |
| Gross Weight | 52.285 lbs |