Series Information
| Manufacturer Part Number | 00336ES1E145T-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3Hp 3600 1 60 208-230/460V |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 143/5T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 6.4 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 53.427 lbs |
| Gross Weight | 53.427 lbs |