Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00336ES1E145TC-S
3Hp 3600 1 60 208-230/460V 145TC TEFC
MFG Item Number
00336ES1E145TC-S
This item cannot be canceled or returned
Description
3Hp 3600 1 60 208-230/460V 145TC TEFC
Specifications
Specifications
| Manufacturer Part Number |
00336ES1E145TC-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Foot Mount |
| Type |
General Purpose |
| Horsepower |
3 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
143/5TC |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
6.4 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
53.757 lbs |
| Gross Weight |
53.757 lbs |
00336ES1E145TC-S
WEG Electric Motors