Series Information
| Manufacturer Part Number | 00336ET3EJP56J-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3Hp 3600 3 60 208-230/460 |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.5 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 50.862 lbs |
| Gross Weight | 50.862 lbs |