00336OS1DJPR56C-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

00336OS1DJPR56C-S

WEG Electric Motors

00336OS1DJPR56C-S

WEG Electric Motors
3HP 3600 1 60 230V, J2
MFG Item Number
00336OS1DJPR56C-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00336OS1DJPR56C-S
3HP 3600 1 60 230V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00336OS1DJPR56C-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 3HP 3600 1 60 230V, J2
Horsepower 3 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56C
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Footless
Current Rating 13.2 A
Composition Steel
Net Weight 45.36 lbs
Gross Weight 45.36 lbs